2 in x 1-1/4 in 304/304L Stainless Steel Threaded Swage Nipple Schedule 40

  • Mfr # 3984533312

  • Zoro # G2884983


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2" x 1-1/4"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3984533312
Zoro #
G2884983
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2" x 1-1/4"
Pipe Size (Fittings)
2" x 1-1/4"
Overall Pipe Length
1-1/4"
Fitting Side A Outside Diameter
2 5/16 in
Fitting Side A Nominal Pipe Size
2 in
Overall Length
6 1/2 in
Fitting Side B Outside Diameter
1 5/8 in
Fitting Side B Nominal Pipe Size
1 1/4 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Fittings Sub-Category
Nipples
Max. Pressure
3000 psi @ 100 Degrees F
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Number of Holes
0
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Nipple
Application
Natural Gas, Non-Potable Water, Oil
Maximum Operating Pressure
3000 psi
Color
Silver
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Fitting Side A Type
Threaded
Material Grade
304/304L
Fitting Side B Type
Threaded
Includes Seal
No

Description

The ZORO SELECT 3984533312 is a stainless steel swage nipple designed with male threads of two different diameters. It functions as a short, solid pipe adapter that provides a straight reduction between pipes or fittings, facilitating the connection of dissimilar pipe sizes. Commonly used in plumbing, hydraulic, and process systems, this fitting offers corrosion resistance from 304/304L stainless steel and a maximum working pressure of 3000 psi @ 100°F.

Key Features:

  • Material: 304/304L Stainless Steel for corrosion resistance and durability
  • Application: Fluids compatible with 304/304L stainless steel; suitable for non-potable water and oil systems; for natural gas service, consult applicable codes
  • Basic Pipe Fitting Shape: Nipple, providing a straight, short connection
  • Color: Silver
  • Fitting Connection Type: Threaded on both ends
  • Fitting Schedule/Class: Schedule 40 for pressure rating
  • Fitting Side A and B Nominal Pipe Sizes: 2 in and 1 1/4 in respectively
  • Fitting Side A and B Outside Diameter: 2 5/16 in and 1 5/8 in respectively
  • Fitting Side A and B Type: Threaded connections
  • Fittings Sub-Category: Nipples
  • Overall Length: 6 1/2 in
  • Pipe Fitting Material: 304/304L Stainless Steel
  • Pipe Fitting Schedule: Schedule 40
  • Standards: ASTM A403 WP304/L-S, MSS SP-95-2006
  • Max. Pressure: 3000 psi @ 100°F
  • Operating Pressure: 3000 psi
  • Number of Holes: 0
  • Overall Length: 6 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.