2" x 1-1/4" 316/316L Stainless Steel Swage Nipple Sch 80

  • Mfr # 3984833118

  • Zoro # G2886060


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2" x 1-1/4"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3984833118
Zoro #
G2886060
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2" x 1-1/4"
Overall Pipe Length
1-1/4"
Pipe Size (Fittings)
2" x 1-1/4"
Fitting Side A Nominal Pipe Size
2 in
Overall Length
6 1/2 in
Fitting Side A Outside Diameter
2 5/16 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side B Outside Diameter
1 5/8 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Max. Pressure
3000 psi @ 100 Degrees F
Number of Holes
0
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Fittings Sub-Category
Nipples
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Nipple
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side B Type
Plain
Maximum Operating Pressure
3000 psi
Includes Seal
No
Color
Silver
For Pipe Schedule
80
Material Grade
316/316L
Fitting Side A Type
Plain
Includes Pre-Applied Thread Sealant
No

Description

The ZORO SELECT 3984833118 is a stainless steel swage nipple designed for connecting dissimilar pipe sizes in various systems, including plumbing, hydraulic, and process applications. Made from 316/316L stainless steel, it provides corrosion resistance and can withstand maximum pressures of up to 3000 psi at 100°F. The fitting features male threads of two different diameters on a short, solid pipe, enabling a straight reduction between pipes or fittings. Its compact and durable construction is suitable for systems requiring reliable, corrosion-resistant connections across different pipe sizes.

Key Features:

  • Material Grade: 316/316L Stainless Steel, ensuring corrosion resistance and strength.
  • Max. Pressure: The product is rated for operation within specified pressure conditions.
  • Overall Length: 6 1/2 inches, providing sufficient reach for piping configurations.
  • Pipe Size - Pipe Fitting: 2" (Side A) x 1-1/4" (Side B), indicating the sizes it connects.
  • Fitting Shape: Swage Nipple, used for straight reduction with male threaded ends.
  • Standards: ASTM A403 WP304/L-S, MSS SP-95-2006, with stated compliance to recognized specifications.
  • Fitting Schedule/Class: Manufactured to Schedule 80 specifications for high-pressure applications.
  • Connection Types: Plain at both ends, with male threads on each side.
  • Application Compatibility: Compatible with systems involving natural gas, non-potable water, and oil, based on material standards.
  • Includes Pre-Applied Thread Sealant: No; no factory-applied sealant included.
  • Includes Seal: No; seals are sold separately.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.