2" x 1-1/4" 316/316L Stainless Steel Swage Nipple Sch 80

  • Mfr # 3984833318

  • Zoro # G2886200


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2" x 1-1/4"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3984833318
Zoro #
G2886200
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2" x 1-1/4"
Pipe Size (Fittings)
2" x 1-1/4"
Overall Pipe Length
1-1/4"
Fitting Side A Outside Diameter
2 5/16 in
Overall Length
6 1/2 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
1 5/8 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Pipe Fitting Schedule/Class
Schedule 80
Number of Holes
0
Specific Pipe Fitting Shape
Nipple
Max. Pressure
3000 psi @ 100 Degrees F
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Fittings Sub-Category
Nipples
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side A Pipe Threading
11 1/2
Includes Seal
No
Material Grade
316/316L
Maximum Operating Pressure
3000 psi
Color
Silver
Fitting Side B Type
Threaded
Fitting Side A Type
Threaded
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
11 1/2
For Pipe Schedule
80

Description

The ZORO SELECT - 3984833318 is a stainless steel swage nipple rated for connecting dissimilar pipe sizes within plumbing, hydraulic, and process systems. It features male threads of two different diameters, compatible with pipes or fittings with matching thread sizes for reduction. Constructed from Grade 316/316L stainless steel, it provides corrosion resistance and handling of pressures up to 3000 psi. Its compact, solid design allows for a secure, pressure-rated connection within specified guidelines.

Key Features:

  • Material Grade: 316/316L stainless steel for corrosion resistance and durability.
  • Application: Suitable for use in natural gas, water, and oil piping systems according to applicable codes.
  • Dimensions: Overall length of 6 1/2 inches; outside diameter at Side A is 2 5/16 inches.
  • Connection Type: Threaded ends with 11 1/2-inch pipe threading on both sides.
  • Fitting Side A: Nominal pipe size 2 in with 2 5/16 in outside diameter.
  • Fitting Side B: Nominal pipe size 1 1/4 in with 1 5/8 in outside diameter.
  • Schedule/Class: Schedule 80, indicating a high-pressure wall thickness.
  • Pressure Rating: Rated for operation within pressure ranges up to 3000 psi at 100°F.
  • Lengths: Overall length 6 1/2 inches; pipe length 1 1/4 inches.
  • Seal/Sealant: No pre-applied thread sealant or included seals.
  • Number of Holes: 0.
  • Includes: No additional seals or sealants supplied.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.