Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" x 1-1/4" MSW x FNPT 304 SS Adapter

  • Mfr # 3983009312

  • Zoro # G4465128


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2" x 1-1/4"
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MSW x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3983009312
Zoro #
G4465128
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2" x 1-1/4"
Pipe Size (Fittings)
2" x 1-1/4"
Pipe Size
2" x 1-1/4"
Fitting Side A Outside Diameter
2 3/8 in
Fitting Side B Nominal Pipe Size
2 in
Overall Length
1 3/4 in
Fitting Side B Outside Diameter
2 5/16 in
Fitting Side A Nominal Pipe Size
1 1/4 in

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MSW x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Item
Adapter
Specific Pipe Fitting Shape
Adapter
Standards
LF2 ASME B16.11, SA182
Max. Pressure
3000 psi @ 100 Degrees F
Number of Holes
0
Pipe Fitting Schedule/Class
Class 3000
Temp. Range
-20 Degrees to 100 Degrees F
Fittings Sub-Category
Adapters
Application
Natural Gas, Non-Potable Water, Oil
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side B Gender
Male
Color
Silver
Fitting Side A Pipe Threading
11 1/2
Fitting Side B Type
Socket
Maximum Operating Pressure
3000 psi
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Class
Class 3000
Material Grade
304

Description

The ZORO SELECT - 3983009312 is a stainless steel adapter pipe fitting designed to join two components with different connection types and sizes. It connects a female threaded end with a 1 1/4 in nominal pipe size using NPT threads to a male socket end with a 2 in nominal pipe size. The adapter is manufactured from 304 stainless steel. The fitting meets standards LF2 ASME B16.11 and SA182 and is rated for a maximum operating pressure of 3000 psi at 100 degrees Fahrenheit, with an operating temperature range from -20 degrees to 100 degrees Fahrenheit. Key Features:

  • Fitting connection types: MSW (male socket weld) x FNPT (female national pipe thread)
  • Fitting size: 2" (male socket end) x 1-1/4" (female threaded end)
  • Material grade: 304 stainless steel
  • Pressure rating: Class 3000, maximum operating pressure of 3000 psi @ 100°F
  • Operating temperature range: -20°F to 100°F
  • Overall length: 1 3/4 inches
  • Does not include pre-applied thread sealant or separate sealing components
  • Color: Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.