2 in x 1 in 304/304L Stainless Steel Threaded Swage Nipple Schedule 40

  • Mfr # 3974533312

  • Zoro # G2885150


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2" x 1"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3974533312
Zoro #
G2885150
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2" x 1"
Pipe Size (Fittings)
2" x 1"
Fitting Side A Outside Diameter
2 5/16 in
Overall Length
6 1/2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
1 1/4 in
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Max. Pressure
3000 psi @ 100 Degrees F
Number of Holes
0
Specific Pipe Fitting Shape
Nipple
Fittings Sub-Category
Nipples
Pipe Fitting Schedule/Class
Schedule 40
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side B Type
Threaded
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded
Material Grade
304/304L
For Pipe Schedule
40
Includes Seal
No
Color
Silver
Maximum Operating Pressure
3000 psi

Description

The ZORO SELECT - 3974533312 is a stainless steel swage nipple designed with male threads on two ends of different diameters, allowing for a straight reduction between pipes or fittings.

It is constructed from stainless steel specified in ASTM A403 WP304/L-S, MSS SP-95-2006. Its compact design facilitates joining dissimilar pipe sizes within plumbing, hydraulic, or process applications, with a maximum pressure rating of 3000 psi at 100°F, making it suitable for high-pressure environments.

Key Features:

  • Material Grade: 304/304L stainless steel, offering corrosion resistance
  • Overall Length: 6 1/2 inches
  • Application Compatibility: Natural Gas, Non-Potable Water, Oil
  • Fitting Shape: Nipple with male threaded ends of different diameters
  • Fitting Schedule: Schedule 40
  • Fitting Connection Type: Threaded at both ends
  • Fitting Side A Nominal Pipe Size: 2 inches; Outer Diameter: 2 5/16 inches
  • Fitting Side B Nominal Pipe Size: 1 inch; Outer Diameter: 1 1/4 inches
  • Fitting Side A and B Types: Threaded connections
  • Standards: ASTM A403 WP304/L-S, MSS SP-95-2006
  • Rated for maximum operating pressure of 3000 psi at 100°F
  • Includes Pre-Applied Thread Sealant: No
  • Includes Seal: No
  • Number of Holes: 0

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.