2" x 1" 316/316L Stainless Steel Swage Nipple Sch 80

  • Mfr # 3974833118

  • Zoro # G2886112


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2" x 1"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3974833118
Zoro #
G2886112
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2" x 1"
Pipe Size (Fittings)
2" x 1"
Fitting Side A Outside Diameter
2 5/16 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
2 in
Overall Length
6 1/2 in
Fitting Side B Outside Diameter
1 1/4 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Pipe Fitting Schedule/Class
Schedule 80
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Specific Pipe Fitting Shape
Nipple
Max. Pressure
3000 psi @ 100 Degrees F
Fittings Sub-Category
Nipples
Number of Holes
0
Application
Natural Gas, Non-Potable Water, Oil
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Plain
Fitting Side A Type
Plain
Maximum Operating Pressure
3000 psi
Color
Silver
For Pipe Schedule
80
Material Grade
316/316L

Description

The ZORO SELECT - 3974833118 is a stainless steel swage nipple designed for connecting pipes of nominal sizes 2 inches and 1 inch. Made from 316/316L stainless steel, this solid pipe adapter features plain connection ends and is constructed to connect dissimilar pipe sizes in piping systems. It is intended for use in plumbing and piping systems conveying natural gas, non-potable water, or oil within specified parameters. The fitting is rated for operation within the specified pressure and temperature ranges and conforms to relevant ASTM and MSS standards for stainless steel pipe fittings.

Key Features:

  • Material: 316/316L stainless steel, corrosion resistant.
  • Nominal pipe sizes: 2" (Side A) x 1" (Side B).
  • Outside diameters: 2 5/16" (Side A) and 1 1/4" (Side B).
  • Connection type on both ends: plain, with male threads.
  • Pressure rating: Schedule 80, max pressure 3000 psi @ 100°F.
  • Overall length: 6 1/2 inches.
  • Applications: natural gas, non-potable water, oil.
  • Number of holes: 0 (solid fitting).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.