Zoro Homepage

2" x 1" Butt Weld 316L SS Concentric Reducer Sch 40

  • Mfr # 4381019120

  • Zoro # G2727015


product price: $22.99
/ea

Key Features

Pipe Size - Pipe Fitting
2" x 1"
Specific Fitting Shape
Concentric Reducer
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381019120
Zoro #
G2727015
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2" x 1"
Pipe Size (Fittings)
2" x 1"
Pipe Size
2" x 1"
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
2 in
Overall Length
3 in

Description

Concentric Reducer Coupling, Stainless Steel, 316L, For Pipe Schedule 40, 1 in, Butt Weld, 2 in, Butt Weld, Refer to Specification Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.