Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" x 1" Butt Weld T316L SS Concentric Reducer

  • Mfr # V31W-6L2.0X1.0

  • Zoro # G3987261


product price: $35.69
/ea

Key Features

Specific Fitting Shape
Concentric Reducer
Surface Finish
Unpolished
Overall Length
4 in
Basic Pipe Fitting Material
Metal
Wall Thickness
0.065 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V31W-6L2.0X1.0
Zoro #
G3987261
UPC #
-
Country of Origin
China

Dimensions

Tube Size
2 in x 1 in
Overall Length
4 in
Wall Thickness
0.065 in
Fitting Side B Tube Outer Diameter
1 in
Fitting Wall Thickness
0.065 in
Fitting Side A Tube Outer Diameter
2 in
Fitting Side 1 Tube Outer Diameter
2 in
Fitting Side 2 Tube Outer Diameter
1 in

Details

Item
Sanitary Fitting Adapter
Specific Fitting Shape
Concentric Reducer
Surface Finish
Unpolished
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Concentric Reducer
Tube Fitting Material
T316L Stainless Steel
Basic Pipe Fitting Shape
Coupling
Fitting Connection Type
Butt Weld
Pipe Fitting Connection Type
Butt Weld
Fitting Side B Connection Type
Butt Weld
Fitting Shape
Concentric Reducer
Standards
ASME, FISA, FPSA, ISPE, WCMA
Exterior Finish
Unpolished
Fitting Side A Connection Type
Butt Weld
Fitting Material
Stainless Steel
Material Grade
316L
Application
Industrial
Fitting Side 2 Connection Type
Butt Weld
Series
V31W
Interior Finish
Unpolished
Connector Type
Reducer
Fitting Side 1 Connection Type
Butt Weld

Description

Sanitary Fitting Adapter, Application Industrial, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish Unpolished, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Overall Length 4 in, Specific Fitting Shape Concentric Reducer, Standards ASME, FISA, FPSA, ISPE, WCMA, Interior Finish Unpolished

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.