2" x 1/2" 304/304L Stainless Steel Swage Nipple Sch 40

  • Mfr # 3954533112

  • Zoro # G2885108


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2" x 1/2"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3954533112
Zoro #
G2885108
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2" x 1/2"
Pipe Size (Fittings)
2" x 1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side B Outside Diameter
13/16 in
Fitting Side A Outside Diameter
2 5/16 in
Fitting Side A Nominal Pipe Size
2 in
Overall Length
6 1/2 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Number of Holes
0
Specific Pipe Fitting Shape
Nipple
Fittings Sub-Category
Nipples
Max. Pressure
3000 psi @ 100 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Application
Natural Gas, Non-Potable Water, Oil
Maximum Operating Pressure
3000 psi
For Pipe Schedule
40
Fitting Side A Type
Plain
Fitting Side B Type
Plain
Includes Pre-Applied Thread Sealant
No
Material Grade
304/304L
Color
Silver
Includes Seal
No

Description

The ZORO SELECT - 3954533112 is a stainless steel swage nipple intended to connect pipes with different diameters, providing a straight reduction between them. Made from 304/304L stainless steel, it offers corrosion resistance and strength as per material specifications in various plumbing, hydraulic, and process system applications. The fitting features male threads of two different sizes and is rated for conveying listed fluids within the specified parameters. Its compact design as specified and pressure rating of up to 3000 psi at 100°F enable reliable, high-pressure connections in metallic piping systems with Schedule 40 wall thickness.

Key Features:

  • Material Grade: 304/304L stainless steel for corrosion resistance and strength.
  • Max. Pressure: 3000 psi at 100°F, rated for use within specified pressure ranges.
  • Overall Length: 6 1/2 inches, providing a compact profile.
  • Fitting Schedule: Schedule 40, indicating pipe wall thickness compatibility.
  • Fitting Side A Nominal Pipe Size: 2 inches, with an outside diameter of 2 5/16 inches.
  • Fitting Side B Nominal Pipe Size: 1/2 inch, with an outside diameter of 13/16 inch.
  • Connection Types: Plain on both sides, suitable for threaded or gasketed fittings.
  • Standards: ASTM A403 WP304/L-S, MSS SP-95-2006, ensuring compliance with industry specifications.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.