2 in x 1/2 in 304/304L Stainless Steel Threaded Swage Nipple Schedule 80

  • Mfr # 3954833312

  • Zoro # G2885747


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2" x 1/2"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3954833312
Zoro #
G2885747
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2" x 1/2"
Pipe Size (Fittings)
2" x 1/2"
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 5/16 in
Overall Length
6 1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side B Outside Diameter
13/16 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Pipe Fitting Schedule/Class
Schedule 80
Number of Holes
0
Specific Pipe Fitting Shape
Nipple
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Fittings Sub-Category
Nipples
Max. Pressure
3000 psi @ 100 Degrees F
Application
Natural Gas, Non-Potable Water, Oil
Color
Silver
Fitting Side B Pipe Threading
14
Fitting Side B Type
Threaded
Includes Seal
No
Maximum Operating Pressure
3000 psi
For Pipe Schedule
80
Fitting Side A Type
Threaded
Material Grade
304/304L
Fitting Side A Pipe Threading
14
Includes Pre-Applied Thread Sealant
No

Description

The ZORO SELECT - 3954833312 is a stainless steel swage nipple used to connect pipes or fittings with different diameters. Made from 304/304L stainless steel, with male threaded ends of specified sizes for joining dissimilar pipe sizes in plumbing, hydraulic, and process systems. Rated for operation within specified pressure and temperature ranges.

Key Features:

  • Material Grade: 304/304L Stainless Steel, offering corrosion resistance and durability.
  • Max. Pressure: 3000 psi @ 100°F, rated for operation at pressures up to 3000 psi at 100°F.
  • Overall Length: 6 1/2 inches.
  • Pipe Connection: Threaded connections on both ends with sizes 2 in (Side A) and 1/2 in (Side B).
  • Thread Types: Side A has 14 TPI threads, Side B has 14 TPI threads.
  • Fitting Shape: Swage nipple with a straight reduction, used for connecting dissimilar pipe sizes.
  • Standards: ASTM A403 WP304/L-S, MSS SP-95-2006.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.