Zoro Homepage

Adapter, 2 in x 1/2", 304 Stainless Steel, Class 3000, MSW x FNPT

  • Mfr # 3953009312

  • Zoro # G4465155


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2" x 1/2"
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MSW x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3953009312
Zoro #
G4465155
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2" x 1/2"
Pipe Size (Fittings)
2" x 1/2"
Pipe Size
2" x 1/2"
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
2 3/8 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
2 5/16 in
Overall Length
1 3/4 in

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MSW x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Item
Adapter
Fittings Sub-Category
Adapters
Standards
LF2 ASME B16.11, SA182
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Adapter
Temp. Range
-20 Degrees to 100 Degrees F
Max. Pressure
3000 psi @ 100 Degrees F
Number of Holes
0
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side A Gender
Female
Includes Seal
No
Fitting Side B Gender
Male
Maximum Operating Pressure
3000 psi
Fitting Side A Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Socket
Material Grade
304
Color
Silver
Fitting Side A Type
NPT
Class
Class 3000

Description

This stainless steel adapter is used to connect components with different connection types, thread standards, or sizes, such as converting male to female threads or NPT to BSP configurations. It provides a corrosion-resistant transition point suitable for process, plumbing, and industrial systems and is rated for use within specified pressure and temperature ranges.

Key Features:

  • Made from 304 stainless steel, offering corrosion resistance and durability.
  • Rated for a maximum pressure of 3000 psi at 100°F within the specified operating conditions.
  • Conforms to industry standards for high-pressure applications.
  • Connection Type: MSW (Male Socket Weld) x FNPT (Female National Pipe Thread), enabling versatile coupling options.
  • Fitting Size: Side A is 1/2 inch female thread with a 2 3/8 inch outside diameter; Side B is 2 inch male thread with a 2 5/16 inch outside diameter.
  • Conforms to LF2 ASME B16.11 and SA182 standards.
  • Overall Length: 1 3/4 inches.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.