Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" x 2 ft. Push-Fit 316 Stainless Steel Pipe

  • Mfr # P2-2.5-316

  • Zoro # G4674853


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
2 in
Pipe Connection Type
Push-Fit
Pipe Type
Pipe
Material - Pipe
316 Stainless Steel with EPDM Seal
Wall Thickness
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2-2.5-316
Zoro #
G4674853
UPC #
098268867527
Country of Origin
Denmark

Dimensions

Pipe Size - Nominal
2 in
Overall Pipe Length
2 ft
Wall Thickness
0.031 in
Inside Dia.
1 31/32 in
Outside Dia.
2 in
Pipe Size (Nominal)
2"
Pipe Size (Fittings)
2"
Overall Length
2 ft
Inside Diameter
1 31/32 in
Outside Diameter
2 in
Nominal Pipe Size
2 in

Details

Pipe Connection Type
Push-Fit
Pipe Type
Pipe
Material - Pipe
316 Stainless Steel with EPDM Seal
Standards
ASME A112.3.1-2007
Material (Pipe)
316 Stainless Steel
Item
Pipe
Basic Pipe Fitting Material
Metal
Gravity Flow
Yes
Material
Stainless Steel
Side A Connection Type
Push-Fit
Material Grade
316
Maximum Operating Temperature
212 Degrees F
Side B Connection Type
Unthreaded
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Low Temperature-Resistant
Metal Pipe Construction
Seamless
Minimum Operating Temperature
32 Degrees F
Thread Configuration
Push-Fit
Application
Non-Potable Water
Maximum Operating Pressure
29 psi @212 Degrees F

Description

Pipe, Application Non-Potable Water, Gravity Flow Yes, Inside Diameter 1 31/32 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 29 psi @212 Degrees F, Maximum Operating Temperature 212 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 in, Overall Length 2 ft, Resistance Properties Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Low Temperature-Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.