2" x 3/4" 304/304L Stainless Steel Swage Nipple Sch 80

  • Mfr # 3964833112

  • Zoro # G2885832


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2" x 3/4"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3964833112
Zoro #
G2885832
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2" x 3/4"
Pipe Size (Fittings)
2" x 3/4"
Fitting Side B Outside Diameter
1 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Outside Diameter
2 5/16 in
Overall Length
6 1/2 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Specific Pipe Fitting Shape
Nipple
Max. Pressure
3000 psi @ 100 Degrees F
Number of Holes
0
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Pipe Fitting Schedule/Class
Schedule 80
Fittings Sub-Category
Nipples
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side B Type
Plain
Fitting Side A Type
Plain
Includes Seal
No
Material Grade
304/304L
Color
Silver
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
80
Maximum Operating Pressure
3000 psi

Description

The ZORO SELECT - 3964833112 is a stainless steel swage nipple designed for connecting pipes or fittings with different diameters. Made from 304/304L stainless steel, it is rated for use with compatible fluids and environments. The fitting features male threads of two different sizes, fitted for use with pipes of specified diameters, and is intended for use within systems designed to accommodate its specifications.

  • Material Grade: 304/304L stainless steel providing corrosion resistance
  • Max. Pressure: 3000 psi @ 100°F
  • Overall Length: 6 1/2 inches
  • Pipe Size: 2 inches (Side A) x 3/4 inch (Side B)
  • Fitting Schedule/Class: Schedule 80
  • Fitting Shape: Nipple with male threads of different diameters for straight reduction
  • Fitting Connection Type: Plain ends
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.