2" x 3/4" 304/304L Stainless Steel Swage Nipple Sch 80

  • Mfr # 3964833312

  • Zoro # G2886018


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2" x 3/4"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3964833312
Zoro #
G2886018
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2" x 3/4"
Pipe Size (Fittings)
2" x 3/4"
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
6 1/2 in
Fitting Side A Outside Diameter
2 5/16 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
1 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Specific Pipe Fitting Shape
Nipple
Number of Holes
0
Fittings Sub-Category
Nipples
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Pipe Fitting Schedule/Class
Schedule 80
Max. Pressure
3000 psi @ 100 Degrees F
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side A Type
Threaded
Fitting Side B Type
Threaded
Fitting Side A Pipe Threading
14
Includes Seal
No
Color
Silver
Fitting Side B Pipe Threading
14
For Pipe Schedule
80
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
3000 psi
Material Grade
304/304L

Description

The ZORO SELECT - 3964833312 is a stainless steel swage nipple that serves as a short, solid pipe adapter with male threaded ends of two different diameters. It provides a straight reduction between pipes or fittings, enabling connection of dissimilar pipe sizes in a compact form. Made from 304/304L stainless steel, suitable for use within specified parameters. The swage nipple features threaded connections on both ends and is compatible with Schedule 80 pipe wall thickness.

Key Features:

  • Material: 304/304L stainless steel
  • Pipe Sizes: 2 in nominal diameter on Side A x 3/4 in nominal diameter on Side B
  • Outside Diameters: 2 5/16 in on Side A, 1 in on Side B
  • Thread Size (TPI): 14 threads per inch on both sides
  • Connection Type: Threaded on both ends
  • Overall Length: 6 1/2 in
  • Pressure Rating: Rated for operation up to 3000 psi at 100°F
  • Pipe Schedule: Schedule 80
  • Standards Met: ASTM A403 WP304/L-S, MSS SP-95-2006
  • Color: Silver
  • Does not include pre-applied thread sealant or seals
  • Applications: Intended for use in natural gas, non-potable water, and oil systems

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.