2 in x 3/4 in 316/316L Stainless Steel Swage Nipple, Schedule 40, Pla in End, 6.5 in Length

  • Mfr # 3964533118

  • Zoro # G2885360


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2" x 3/4"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3964533118
Zoro #
G2885360
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2" x 3/4"
Pipe Size (Fittings)
2" x 3/4"
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
6 1/2 in
Fitting Side B Outside Diameter
1 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 5/16 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Pipe Fitting Schedule/Class
Schedule 40
Fittings Sub-Category
Nipples
Specific Pipe Fitting Shape
Nipple
Max. Pressure
3000 psi @ 100 Degrees F
Number of Holes
0
Application
Natural Gas, Non-Potable Water, Oil
Material Grade
316/316L
Maximum Operating Pressure
3000 psi
Fitting Side B Type
Plain
Fitting Side A Type
Plain
For Pipe Schedule
40
Includes Pre-Applied Thread Sealant
No
Color
Silver
Includes Seal
No

Description

The ZORO SELECT - 3964533118 is a stainless steel pipe fitting used for joining sections of pipe in fluid or gas conveyance systems. It is designed to provide a mechanical connection suitable for stainless steel piping systems. The fitting is constructed from stainless steel. This fitting can be incorporated into various piping assemblies where stainless steel components are specified.
Key Features:

  • Made from stainless steel.
  • Designed for stainless steel piping connections.
  • Suitable for use in applications requiring stainless steel piping connections.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.