2" x 3/4" 316/316L Stainless Steel Swage Nipple Sch 40

  • Mfr # 3964533318

  • Zoro # G2885598


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2" x 3/4"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3964533318
Zoro #
G2885598
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2" x 3/4"
Pipe Size (Fittings)
2" x 3/4"
Fitting Side A Outside Diameter
2 5/16 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
2 in
Overall Length
6 1/2 in
Fitting Side B Outside Diameter
1 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Number of Holes
0
Max. Pressure
3000 psi @ 100 Degrees F
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Nipple
Fittings Sub-Category
Nipples
Application
Natural Gas, Non-Potable Water, Oil
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Includes Seal
No
Material Grade
316/316L
Fitting Side A Pipe Threading
14
Fitting Side B Type
Threaded
Fitting Side B Pipe Threading
14
Color
Silver
Fitting Side A Type
Threaded
Maximum Operating Pressure
3000 psi

Description

The ZORO SELECT - 3964533318 is a stainless steel pipe fitting designed for use in piping systems to join or connect sections of stainless steel pipes. It is used to facilitate the passage of fluids or gases within various industrial or commercial configurations. Constructed from stainless steel. Key Features:

  • Material: Stainless steel.
  • Classified under stainless steel pipe fittings for compatibility with pipes of similar material.
  • Suitable for joining or connecting stainless steel pipes within fluid or gas transport systems.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.