2" x 3/4" 316/316L Stainless Steel Swage Nipple Sch 80

  • Mfr # 3964833118

  • Zoro # G2886097


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2" x 3/4"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3964833118
Zoro #
G2886097
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2" x 3/4"
Pipe Size (Fittings)
2" x 3/4"
Overall Length
6 1/2 in
Fitting Side B Outside Diameter
1 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 5/16 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 80
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Fittings Sub-Category
Nipples
Number of Holes
0
Max. Pressure
3000 psi @ 100 Degrees F
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side B Type
Plain
Includes Seal
No
Material Grade
316/316L
Color
Silver
For Pipe Schedule
80
Maximum Operating Pressure
3000 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Plain

Description

The ZORO SELECT - 3964833118 is a stainless steel swage nipple compatible with pipes and fittings with corresponding diameters. It features male threads of two distinct sizes, enabling connection from a 2-inch pipe to a 3/4-inch pipe. Constructed from corrosion-resistant stainless steel, this fitting is rated for use in natural gas, non-potable water, and oil systems within specified pressure and temperature ranges. It is compatible with Schedule 80 pipe and has a pressure rating of up to 3000 psi at 100°F within specified conditions. The fitting has plain end connections on both sides and an overall length of 6 1/2 inches.
Key Features:

  • Material: 316/316L stainless steel providing corrosion resistance.
  • Connection sizes: 2 in (Side A) x 3/4 in (Side B) nominal pipe sizes.
  • End connection type: Plain on both sides.
  • Pipe schedule: Schedule 80 for pipe wall thickness compatibility.
  • Rated for operation up to 3000 psi at 100°F within specified conditions.
  • Overall length: 6 1/2 inches.
  • Applications: Suitable for natural gas, non-potable water, and oil systems.
  • Standards compliance: ASTM A403 WP304/L-S, MSS SP-95-2006.
  • omit from description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.