Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" x 3/4" MSW x FNPT 304 SS Adapter

  • Mfr # 3963009312

  • Zoro # G4465146


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2" x 3/4"
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MSW x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3963009312
Zoro #
G4465146
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2" x 3/4"
Pipe Size (Fittings)
2" x 3/4"
Pipe Size
2" x 3/4"
Fitting Side A Outside Diameter
2 3/8 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Outside Diameter
2 5/16 in
Overall Length
1 3/4 in
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MSW x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Item
Adapter
Pipe Fitting Schedule/Class
Class 3000
Temp. Range
-20 Degrees to 100 Degrees F
Specific Pipe Fitting Shape
Adapter
Fittings Sub-Category
Adapters
Number of Holes
0
Max. Pressure
3000 psi @ 100 Degrees F
Standards
LF2 ASME B16.11, SA182
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side A Pipe Threading
14
Class
Class 3000
Fitting Side B Gender
Male
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
3000 psi
Fitting Side A Type
NPT
Includes Seal
No
Material Grade
304
Fitting Side B Type
Socket
Color
Silver

Description

Adapter, Stainless Steel, 304, Class Class 3000, 3/4 in, Female, NPT, 2 3/8 in, 14, 2 in, Male, Socket, 2 5/16 in, 3000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.