Zoro Homepage

2" x 3/8" MNPT x FNPT SS Hex Reducing Bushing

  • Mfr # 4381035100

  • Zoro # G2501301


product price: $31.29
/ea

Key Features

Pipe Size - Pipe Fitting
2" x 3/8"
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381035100
Zoro #
G2501301
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
2" x 3/8"
Pipe Size
2" x 3/8"
Pipe Size (Fittings)
2" x 3/8"
Outside Dia.
1-3/8"
Hex Size
2 7/16 in
Overall Length
1 3/8 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Reducing Bushing
Standards
Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
Max. Pressure
300 psi
Fittings Sub-Category
Bushings
Specific Pipe Fitting Shape
Hex Reducing Bushing
Max. Steam Pressure
150 psi
Pipe Fitting Schedule/Class
Class 150
Fitting Side B Gender
Female
Fitting Side B Type
NPT
For Pipe Schedule
40
Color
Silver
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Material Grade
316
Includes Seal
No
Fitting Side A Gender
Male
Maximum Operating Pressure
300 psi @ 150 Degrees F
Class
Class 150

Description

Hex Reducing Bushing, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 2 in, Male, NPT, 3/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.