Zoro Homepage

2" x 9-13/16" Push-Fit 316 Stainless Steel Pipe

  • Mfr # P2-0.8-316

  • Zoro # G4651701


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
2 in
Pipe Connection Type
Push-Fit
Pipe Type
Pipe
Material - Pipe
316 Stainless Steel with EPDM Seal
Inside Dia.
1 31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2-0.8-316
Zoro #
G4651701
UPC #
098268865028
Country of Origin
Denmark

Dimensions

Pipe Size - Nominal
2 in
Overall Pipe Length
9.8125 in
Inside Dia.
1 31/32 in
Pipe Size (Fittings)
2"
Pipe Size (Nominal)
2"
Outside Dia.
2 in
Wall Thickness
0.031 in
Inside Diameter
1 31/32 in
Nominal Pipe Size
2 in
Outside Diameter
2 in
Overall Length
9 13/16 in

Details

Pipe Connection Type
Push-Fit
Pipe Type
Pipe
Material - Pipe
316 Stainless Steel with EPDM Seal
Material (Pipe)
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Standards
ASME A112.3.1-2007
Item
Pipe
Maximum Operating Pressure
29 psi @212 Degrees F
Side A Connection Type
Push-Fit
Metal Pipe Construction
Seamless
Material Grade
316
Maximum Operating Temperature
212 Degrees F
Application
Non-Potable Water
Material
Stainless Steel
Thread Configuration
Push-Fit
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Low Temperature-Resistant
Side B Connection Type
Unthreaded
Minimum Operating Temperature
32 Degrees F
Gravity Flow
Yes

Description

Pipe, Application Non-Potable Water, Gravity Flow Yes, Inside Diameter 1 31/32 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 29 psi @212 Degrees F, Maximum Operating Temperature 212 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 in, Overall Length 9 13/16 in, Resistance Properties Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Low Temperature-Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.