Zoro Homepage

2" x 9 ft Push-Fit 316 Stainless Steel Pipe

  • Mfr # P2-9.8-316

  • Zoro # G4675106


product price: $437.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Pipe Size - Nominal
2 in
Pipe Connection Type
Push-Fit
Pipe Type
Pipe
Material - Pipe
316 Stainless Steel with EPDM Seal
Material (Pipe)
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2-9.8-316
Zoro #
G4675106
UPC #
098268867541
Country of Origin
Denmark

Dimensions

Pipe Size - Nominal
2 in
Overall Pipe Length
9 ft
Pipe Size (Nominal)
2"
Wall Thickness
0.031 in
Pipe Size (Fittings)
2"
Inside Dia.
1 31/32 in
Outside Dia.
2 in
Overall Length
9 ft
Nominal Pipe Size
2 in
Outside Diameter
2 in
Inside Diameter
1 31/32 in

Description

Pipe, Application Non-Potable Water, Gravity Flow Yes, Inside Diameter 1 31/32 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 29 psi @212 Degrees F, Maximum Operating Temperature 212 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 in, Overall Length 9 ft, Resistance Properties Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Low Temperature-Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.