20 1/2 in x 23 in x 20 1/2 in Shipping Crate, Brown, Cross-Laminated Paper Board, 5 PK
Mfr # EC1006
Zoro # G215308455
product price:Â $645.99
/pk 5, $129.20/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Inside Length
20 1/2 in
Inside Width
23 in
Inside Height
20 1/2 in
Material
Cross-Laminated Paper Board
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EC1006
Zoro #
G215308455
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
20 1/2 in
Inside Width
23 in
Inside Height
20 1/2 in
Outside Width
24 in
Outside Height
24 in
Outside Length
24 in
Thickness
1 in
Details
Item
Shipping Crate
Material
Cross-Laminated Paper Board
Color
Brown
Standards
ISPM15 Compliant
Features
Collapsible, Heat-Treated, Reusable
Weight
84 lb
Product Type
Nailess Crate
Forklift Access Type
2-Way
Load Capacity - Maximum
400 lb
Number of Pieces
6
Includes Pallet
Pallet Included
Stacking Strength
7,500 lb
Description
Shipping Crate, Outside Length 24 in, Outside Width 24 in, Outside Height 24 in, Stacking Strength 7,500 lb, Inside Length 20 1/2 in, Inside Width 23 in, Inside Height 20 1/2 in, Material Cross-Laminated Paper Board, Number of Pieces 6, Weight 84 lb, Standards ISPM15 Compliant, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.