Shop ZORO SELECT
See all product information
Create Account
23 3/16 in x 23 3/16 in x 23 3/16 in Shipping Crate, Brown, Steel, Plywood
- Mfr # BNS8
- Zoro # G614802776
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Inside Length
23 3/16 in
Inside Width
23 3/16 in
Inside Height
23 3/16 in
Maximum Load Capacity
400 lb
Material
Plywood/Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNS8
- Zoro #
- G614802776
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Length
- 23 3/16 in
- Inside Width
- 23 3/16 in
- Inside Height
- 23 3/16 in
- Outside Width
- 24 in
- Outside Length
- 24 in
- Outside Height
- 28 3/4 in
- Wall Thickness
- 6 mm
- Inside LxWxH
- 23 3/16x23 3/16x23 3/16
- Thickness
- 6 mm
Description
Shipping Crate, Outside Length 24 in, Outside Width 24 in, Outside Height 28 3/4 in, Stacking Strength 10,000 lb, Inside Length 23 3/16 in, Inside Width 23 3/16 in, Inside Height 23 3/16 in, Material Plywood/Metal, Number of Pieces 4, Weight 32 lb, Standards ISPM-15 Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.