This item is Discontinued.

Zoro Select 20 ga. ga. Steel Storage Cabinet, Stationary 835W24SV-HG

20 ga. ga. Steel Storage Cabinet, Stationary (Discontinued)

  • Mfr # 835W24SV-HG
  • Zoro # G0622279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
835W24SV-HG
Zoro #
G0622279
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
36 in
Overall Height
78 in
Shelf Material Thickness
22 ga
Door Material Thickness
20 ga
Panel Material Thickness
20 ga
Height of Cabinet
78 in
Overall Depth
24 in
Width of Cabinet
36 in
Depth of Cabinet
24 in

Details

Cabinet Style
Wardrobe
Material
Steel
Assembled/Unassembled
Unassembled
Door Type
Clearview
Gauge
20 ga.
Number of Drawers
0
Number of Shelves
1
Item
Storage Cabinet
Finish
Powder Coated
Number of Doors
2
Mobile/Stationary
Stationary
Green Certification or Other Recognition
GREENGUARD Gold
Shelf Capacity
150 lb
Method of Construction
Bolted; Welded
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locking Points
3 Points
Series
800
Includes
(1) Full Width Coat Rod, (1) Full Width Top Shelf
Lock Type
Keyed
Shelf Adjustment Increments
2 in
Load Capacity per Shelf
250 lb
Door Locking Points
3
Item - Storage Cabinets
Storage Cabinet
Includes Keys
Yes
Audit Trail Storage
None
Cabinet Finish
Powder Coated
Cabinet Locking Mechanism
Keyed
Door Handle Type
Swing
Casters Included
No
Locking Cabinet
Yes
Cabinet Handle Style
Swing
Mobility
Stationary
No. of Drawers
0
Shelf Adjustability
Adjustable
Material - Cabinets
Steel
Includes Hanging Rod
Yes
Frame Assembled
Unassembled
Number of Cabinet Shelves
1
Cabinet Door Type
Clearview
Finish - Cabinets
Powder Coated

Description

Storage Cabinet, Cabinet Color Dark Gray, Cabinet Material Steel, Door Handle Type Swing, Door Type Clearview, Frame Assembled Unassembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 1, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Door Opening 180 Degrees , Number of Doors 2, Panel Material Thickness 20 ga, Shelf Adjustability Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.