
20 in x 12 in x 20 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 201220
Zoro # G315226987
product price: $3.59
/eaSold in multiples of 20 for $71.80
Key Features
Inside Length
20 in
Inside Height
20 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201220
Zoro #
G315226987
UPC #
841436090308
Country of Origin
United States
Dimensions
Inside Length
20 in
Inside Width
12 in
Inside Height
20 in
Inside LxWxH
20x12x20
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
NMFC 29785-5
Closure Style
RSC
Moving Box Type
Standard
Fluting Profile
C Flute
Description
Shipping Box, Box Style Standard, Standard, Wall Type Single Wall, Inside Length 20 in, Inside Width 12 in, Inside Height 20 in, 20x12x20 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 in, Outside Width 12 in, Outside Height 20 in, Not Applicable Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Brown, Standards Not Applicable, Inside Length Range 20-23 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.