Shop ZORO SELECT
See all product information
Create Account
24 in x 12 in x 8 in Shipping Box, Kraft, Corrugate, Double Wall, 48 ECT
- Mfr # 852DA2
- Zoro # G415227006
product price:Â
$
4.59
/ea
Sold in multiples of 15 for
$68.85
Key Features
Inside Length
24 in
Inside Height
8 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugated Cardboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 852DA2
- Zoro #
- G415227006
- UPC #
- 841436090865
- Country of Origin
- United States
- Item
- Shipping Box
- Wall Type
- Double Wall
- Maximum Load Capacity
- 100 lb
- Material
- Corrugated Cardboard
- Color
- Kraft
- Board Test
- 48 ECT
- Moving Box Type
- Heavy Duty
- Closure Style
- RSC
- Fluting Profile
- B-C Flute
- Box Color
- Kraft
- Shell Material
- Corrugated Cardboard
- Traction Material
- Corrugated Cardboard
Dimensions
- Inside Length
- 24 in
- Inside Width
- 12 in
- Inside Height
- 8 in
- Inside LxWxH
- 24x12x8
- Wall Thickness
- 5/16 in
- Outside Length
- 24 in
- Outside Height
- 8 in
- Outside Width
- 12 in
Description
Shipping Box, Box Style Standard, Heavy Duty, Wall Type Double Wall, Inside Length 24 in, Inside Width 12 in, Inside Height 8 in, 24x12x8 in Inside LxWxH, 48 ECT, RSC, Outside Length 24 in, Outside Width 12 in, Outside Height 8 in, Not Applicable Outside LxWxH, Wall Thickness 5/16 in, Fluting Profile B-C Flute, Maximum Load Capacity 95 lb, Material Corrugated Cardboard, Color Brown, Standards Not Applicable, Inside Length Range 24-26 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.