Shop All Plastic Bags
Zoro Select
20" x 14" Open Poly Bags, 1 mil, Clear
Mfr # 9AEJ4
Zoro # G5815625
product price: $47.45
/pk 1000, $0.05/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 20"
- Color Clear
- Bag Closure Type None
- Thickness 1 mil
Product Information
- Brand Zoro Select
- MFR # 9AEJ4
- Zoro # G5815625
- UPC # 00654866006265
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 14" |
Length | 20" |
Depth | 0 |
Size | 20" x 14" |
Details
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 1 mil, Depth 0, Width 14 in, Length 20 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range .5 to 1 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Shears, Right Hand (18045)
- RD PLASTICS CO Reclosable Poly Bags, 4"W x 6"L, 2 Mil, Clear, 1000/Pack (A19)
- CANON P170-DH-3 Printing Calculator (2204C001)
- ASHLAND Decorative Mailbox Post-Black (SPK-600-BLK)
- ZORO SELECT 2" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWL2)
- ZORO SELECT 12" x 10" Open Poly Bags, 1 mil, Clear (8YFW1)
- ZORO SELECT 18" x 12" VCI Bags, 4 mil, Blue/Black (5VFX7)
- ZORO SELECT 9" 1075 ft. Poly Tubing, 4 mil, Clear (2EWP2)
- ZORO SELECT 24" x 16" Open Poly Bags, 2 mil, Clear (5DGZ2)
- ZORO SELECT 10" x 725 ft. Poly Tubing, 6 mil, Clear (2EWP5)
- PARTNERS BRAND 12" x 15" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR121504)
- Zoro Select Plastic Bags