Zoro Homepage

200 W, 1 Lamp HID Ballast

  • Mfr # 4CRJ5

  • Zoro # G2697256


original price: $120.99
9% off
new price: $108.99
/ea
Free Shipping & Returns

Key Features

Ballast Lamp Type
Metal Halide
Ballast Max. Lamp Watts
200
Ballast Voltage
120/208/240/277
Ballast Start Type
Pulse
ANSI Code
M136
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CRJ5
Zoro #
G2697256
UPC #
190735581100
Country of Origin
China

Dimensions

Height
4 1/4 in
Width
4 1/8 in
Length
4 3/4 in
Dimension A
2 in
Dimension B
4 1/8 in

Details

Ballast Lamp Type
Metal Halide
Item
HID Ballast Kit
Ballast Max. Lamp Watts
200
Ballast Voltage
120/208/240/277
Ballast Start Type
Pulse
ANSI Code
M136
Ballast Item
HID Ballast
Input Watts
227 W
Operating Amps @ 208V
1.1 A
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Ballast Family
HID Magnetic
Ballast Lamp Watts
200
Min. Starting Temp.
-20 Degrees F
Includes
Capacitor, Ignitor, Mounting Bracket and Hardware
Thermal Protection
No
Hz
60
Ballast Type
Magnetic
Figure Number
A26
Insulation Class
H
Operating Amps @ 240V
1 A
Operating Amps @ 120V
1.9 A
Operating Amps @ 277V
0.8 A
Number of Lamps
1
Footnotes
6,3
Fixture Ballast Type
Pulse Start
Ballast Bulb Type
Metal Halide
Input Voltage
120 to 277V AC
Max. Bulb Watts
200 W
Number of Bulbs Supported
1
Frequency
60 Hz
Standards
UL Recognized
Brand and Series
LumaPro(R)
Starter Required
Yes
Min. Bulb Watts
200 W
Ballast Factor
0.97

Description

Magnetic, HID Ballast Kit, Ballast Start Type Pulse, ANSI Code M136, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 200 W, Input Voltage 120 to 277V AC, Input Watts 227 W, -20 Degrees F Min. Starting Temp., Ballast Factor 0.97, Frequency 60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.