Zoro Select

20A Duplex Receptacle 125VAC 5-20R BK


product price: $6.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Application Environment Industrial
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 20 A
  • Voltage - Plugs and Receptacles 125V AC
See all product information

Product Information

Dimensions

Mount Hole Center-to-Center Height 3.3 in
Maximum Wire Size 10 AWG
Minimum Wire Size 12 AWG
Overall Depth 0.9 in
Face Plate Height 2.7 in
Wire Size #14 AWG to #12 AWG
Display Size Standard Sized Product
Height 0.92 in
Size Standard Sized Product
Width 1.38 in
Length 3.28 in

Details

Item - Plugs and Receptacles Receptacle
Outlet Type - Plugs and Receptacles Standard Duplex
Application Environment Industrial
Mounting Type - Plugs and Receptacles Flush
Amps - Plugs and Receptacles 20 A
Voltage - Plugs and Receptacles 125V AC
NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Surge Suppression No
Tamper Resistant No
Item Receptacle
HP 1 hp
Number of Gangs 1
Amps 20
Number of Poles 2
Material Nylon
Standards CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL E2186
Wiring Method - Plugs and Receptacles Back and Side
Amps - Plugs and Receptacles 20
Special Features Corrosion resistant
Corrosion Resistant Yes
Weather Resistant - Plugs and Receptacles No
Sub-Category Duplex Receptacles
Power Indicator No
Number of Wires 3
Phase Single
Voltage 125VAC
Mounting Type Flush
Weather Resistant No
Color Black
Color - Plugs and Receptacles Black
NEMA Configuration 5-20
Outlet Type Duplex
Wiring Method Back, Side
Flange Type Non-Flanged
Current Rating 20 A
Primary Resistance Properties Corrosion Resistant - Corrosion Resistant - 20 A
Number of Poles & Wires 2 Pole / 3 Wire
Market Commercial, Industrial
Voltage Rating 125V AC
Hub Type Feed Through
Receptacle Type Duplex
Cover Type No Cover
Minimum Operating Temperature -40 Degrees F
Polarized Yes
Key Resistance Properties Corrosion Resistant
NEMA Receptacle Configuration 5-20R
Resistance Properties Corrosion Resistant
Mount Type Flush
Includes Mounting Hardware
Housing Material Composite, Thermoplastic/Composite
Additional Electrical Protection Standard Protection
Connection Orientation Straight
Grounding Grounded
Horsepower Rating 1 hp
Wire Connection Type Screw Terminals
For Location Indoor
Surge Protection No
Includes Mounting Hardware Yes
Maximum Operating Temperature 167 Degrees F
Grade Federal Specification
AFCI No
Wire Connection Types Screw Terminals
Housing Color Black
GFCI No
Type Duplex Receptacle
Connectivity Back and Side Wired
Current / Amperage Rating 20 A
Voltage Rating Description 125 V
Material - Mounting Hardware Screw Mounting
Item Type Traditional Duplex
Application Heavy Duty Specification Grade
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Series Heavy Duty
Wattage 2500
Nema Rating 5-20R
Style Finder Groove Face
Amperage Rating 20 A
Temperature Rating Maximum continuous 75°C; minimum -40°C (w/o impact)
Industry Standard(s) UL File No. E2186, Certified to CSA 22.2, No. 42 File 285, Fed. Spec. W-C-596, NEMA® WD-6 Compliant
Features Slender/compact design; Finder Groove Face; Triple wipe contacts

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Black, Housing Material Composite, Thermoplastic/Composite, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Corrosion Resistant, Standards CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL E2186

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.