Shop All Pleated Air Filters
Zoro Select
20x20x4 Synthetic Pleated Air Filters
Mfr # 786EL2
Zoro # G806003035
product price: $11.99
/ea
Sold in multiples of 6 for $71.94
$71.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity High Capacity
- Filter Frame Color White
- Air Flow @ 300 fpm 833 cfm
Product Information
- Brand Zoro Select
- MFR # 786EL2
- Zoro # G806003035
- Country of Origin Taiwan, Province of China
- Category Pleated Air Filters
Dimensions
Actual Height | 19 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 4 in |
Nominal Filter Size | 20x20x4 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Filter Size | 19 1/2 in x 19 1/2 in x 3 3/4 in |
Actual Depth | 3 3/4 in |
Details
Description
Pleated Air Filter, Style - Air Filters Pleated, Performance Rating MERV 13, Nominal Filter Size 20x20x4, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, For Use With (Systems) HVAC Systems, Media Color White, Media Area 15.6 sq ft, Pleats per Linear Foot 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Connect Gas Hookup Kit (F271239)
- MIDCO INTERNATIONAL Flame Rod, Mx1341-90 (1341-90)
- MARKEL PRODUCTS Mounting Bracket, 38 ft., 4-1/2"D x 11" W (A5150)
- HONEYWELL Zd26X12Tz 24V Automatic (ZD26X12TZ)
- ZORO SELECT 16x20x4 Synthetic Pleated Air Filters (786EK7)
- ZORO SELECT 20x20x1 Synthetic Pleated Air Filter (60RD93)
- ZORO SELECT 24x24x2 Synthetic Pleated Air Filter (60RD84)
- ZORO SELECT 16x25x4 Synthetic Pleated Air Filters (786EK8)
- ZORO SELECT 16x25x2 Synthetic Pleated Air Filter (60RD85)
- ZORO SELECT 18x24x2 Synthetic Pleated Air Filters (786EL1)
- KOCH FILTER 20x25x2 Standard Capacity Pleated Filter, MERV 8 (102-700-021)
- Zoro Select Pleated Air Filters