Zoro Homepage

22-1/2 Deg Elbow, 2 In Hub

  • Mfr # 1WJB4

  • Zoro # G1057287


product price: $2.89
/ea

Key Features

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
22-1/2 Degrees Elbow
Specific Fitting Shape
22-1/2 Degree Elbow
Fitting Connection Type
Hub x Hub
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WJB4
Zoro #
G1057287
UPC #
012871029004
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Fitting Side B Nominal Pipe Size
2 in
For Pipe Outside Diameter
2 3/8 in
Fitting Side A Outside Diameter
2 11/16 in
Fitting Side B Outside Diameter
2 11/16 in
Overall Length
1 in
Fitting Side A Nominal Pipe Size
2 in

Details

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
22-1/2 Degrees Elbow
Specific Fitting Shape
22-1/2 Degree Elbow
Fitting Connection Type
Hub x Hub
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
Standards
Cell Class 32222 as Defined In ASTM D3965
Basic Pipe Fitting Material
Plastic
Item
22-1/2 Degree Elbow
Temp. Range
-40 Degrees to 180 Degrees F
Fitting Side B Type
Socket
Fitting Side B Gender
Female
Fitting Side A Type
Socket
Low Lead Compliance Level
Not Compliant
Color
Black
Fitting Side A Gender
Female
Includes Seal
No
Maximum Operating Pressure
Gravity Flow
For Pipe Schedule
40
Schedule
Schedule 40
Includes Plug
No
Includes Shield
No
Includes Pre-Applied Thread Sealant
No
Application
DWV

Description

22.5 Degrees Elbow, ABS, Schedule 40, For Pipe Schedule Schedule 40, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 2 3/8 in, 1 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.