Zoro Homepage

22-1/2 Street Elbow, 4 In Hub x Spigot

  • Mfr # 02987

  • Zoro # G2751524


product price: $19.39
/ea

Key Features

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
22-1/2 Degrees Street Elbow
Specific Fitting Shape
22-1/2 Degree Street Elbow
Fitting Connection Type
Spigot x Hub
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02987
Zoro #
G2751524
UPC #
012871029875
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Overall Length
3 3/4 in
Fitting Side A Nominal Pipe Size
4 in
For Pipe Outside Diameter
5 in
Fitting Side A Outside Diameter
5 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side B Outside Diameter
5 in

Details

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
22-1/2 Degrees Street Elbow
Specific Fitting Shape
22-1/2 Degree Street Elbow
Fitting Connection Type
Spigot x Hub
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
Standards
ASTM D2665 For Dimensions And Performance, Cell Class 32222 As Defined In ASTM D3965 For Material, D3311 For Patterns And Laying Length
Basic Pipe Fitting Material
Plastic
Item
22-1/2 Degree Street Elbow
Temp. Range
-40 Degrees to 180 Degrees F
Color
Black
Application
DWV
For Pipe Schedule
40
Low Lead Compliance Level
Not Compliant
Maximum Operating Pressure
Gravity Flow
Fitting Side B Gender
Female
Includes Seal
No
Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Socket
Fitting Side A Type
Spigot
Includes Shield
No
Fitting Side A Gender
Male

Description

22.5 Degrees Street Elbow, ABS, Schedule 40, For Pipe Schedule Schedule 40, 4 in, Male, Spigot, 5 in, 4 in, Female, Socket, 5 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 5 1/64 in, 3 3/4 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.