Zoro Select

22 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Cabinet Style: Shelving
  • Duty Rating: Light Duty
  • Overall Width: 36 in
  • Material: Steel
  • Assembled/Unassembled: Unassembled
  • Door Type: Clearview
  • Color: Black
  • Gauge: 22 ga.
See full product details
This Product is Discontinued
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Zoro Select #410S361842SV-ME Specifications

  • Cabinet Style: Shelving
  • Duty Rating: Light Duty
  • Overall Width: 36 in
  • Material: Steel
  • Assembled/Unassembled: Unassembled
  • Door Type: Clearview
  • Color: Black
  • Gauge: 22 ga.
  • Number of Drawers: 0
  • Number of Shelves: 2 Adjustable Shelves
  • Overall Height: 42 in
  • Depth: 18 in
  • Handle Type: Swing
  • Item: Storage Cabinet
  • Finish: Powder Coated
  • Method of Construction: Bolted
  • Locking Points: 3 Points
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Mobile/Stationary: Stationary
  • Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
  • Shelf Capacity: 200 lb
  • Number of Doors: 2
  • Width: 36 in
  • Height: 42 in
  • Cabinet Height Range: Counter Height
  • Lock Type: Keyed
  • Base Type: Frame
  • Body Panel Type: Solid
  • Door Locking Points: 3
  • Cabinet Storage Components: Shelves
  • Load Capacity per Shelf: 200 lb
  • Panel Material Thickness: 22 ga
  • Overall WxDxH: 36 in x 18 in x 42 in
  • Cabinet Locking Mechanism: Keyed
  • For Use Outdoors: No
  • Door Handle/Lock Type: Swing Handle & Keyed
  • Overall WxD: 36 in x 18 in
  • Mobility: Stationary
  • Material - Cabinets: Steel
  • Shelf Adjustability: Adjustable
  • Casters Included: No
  • Door Handle Type: Swing
  • Cabinet Handle Style: Swing
  • Cabinet Door Type: Clearview
  • No. of Drawers: 0
  • Audit Trail Storage: None
  • Cabinet Finish: Powder Coated
  • Color Family: Black
  • Product Type: Storage Cabinet
  • Frame Assembled: Unassembled
  • Number of Shelves and Adjustability: 2 Adjustable Shelves
  • Overall Depth: 18 in
  • For Use Indoors/Outdoors: No
  • Locking Cabinet: Yes
  • Cabinet Finish/Material: Powder Coated Steel
  • Height of Cabinet: 42 in
  • Item - Storage Cabinets: Storage Cabinet
  • Width of Cabinet: 36 in
  • Number of Cabinet Shelves: 2
  • Depth of Cabinet: 18 in
  • Finish - Cabinets: Powder Coated
  • Country of Origin (subject to change): United States

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 18 in, Overall Height 42 in, Overall Width 36 in, Audit Trail Storage None

Reviews of Zoro Select #410S361842SV-ME

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.