This item is Discontinued.

Zoro Select 22 ga. ga. Steel Storage Cabinet, Stationary 410S362442A-PT

22 ga. ga. Steel Storage Cabinet, Stationary (Discontinued)

  • Mfr # 410S362442A-PT
  • Zoro # G0568683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410S362442A-PT
Zoro #
G0568683
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
42 in
Cabinet Height Range
Counter Height (40" to 58")
Overall WxDxH
36 in x 24 in x 42 in
Panel Material Thickness
22 ga
Height of Cabinet
42 in
Overall Depth
24 in
Overall WxD
36 in x 24 in
Depth of Cabinet
24 in
Width of Cabinet
36 in

Details

Cabinet Style
Shelving
Duty Rating
Light Duty
Material
Steel
Assembled/Unassembled
Assembled
Door Type
Solid
Gauge
22 ga.
Number of Drawers
0
Number of Shelves
2
Item
Storage Cabinet
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD Gold
Shelf Capacity
200 lb
Mobile/Stationary
Stationary
Number of Doors
2
Method of Construction
Bolted
Locking Points
3 Points
Finish
Powder Coated
Lock Type
Keyed
Load Capacity per Shelf
200 lb
Cabinet Storage Components
Shelves
Door Locking Points
3
Base Type
Frame
Body Panel Type
Solid
Casters Included
No
Door Handle Type
Swing
Cabinet Finish/Material
Powder Coated Steel
Door Handle/Lock Type
Swing Handle & Keyed
Cabinet Locking Mechanism
Keyed
Color Family
Tan
Material - Cabinets
Steel
No. of Drawers
0
For Use Indoors/Outdoors
No
Cabinet Door Type
Standard
Cabinet Finish
Powder Coated
Mobility
Stationary
Frame Assembled
Assembled
Locking Cabinet
Yes
Shelf Adjustability
Adjustable
Audit Trail Storage
None
Item - Storage Cabinets
Storage Cabinet
Number of Shelves and Adjustability
2 Adjustable Shelves
For Use Outdoors
No
Cabinet Handle Style
Swing
Number of Cabinet Shelves
2
Finish - Cabinets
Powder Coated

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 24 in, Overall Height 42 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.