Zoro Select
220 lb Tension Strength, Steel, 10 PK
Mfr # U63266.025.0001
Zoro # G5217755
original price:
$18.99
5% off
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Compatible Material Block, Brick, Drywall, Plaster, Wood
- Anchor Diameter 1/2"
- Thread Size 1/4"
- Material Steel
- Drill Bit Size 1/2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Helical Insert, 1/4"-20 Thrd Sz, Stainless Steel (A5010160750)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 22 mm Length, 50 PK (M51050.060.0022)
- MIDWEST FASTENER #10-32 x 3/8" Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (60866)
- ZORO SELECT Fully Threaded Rod, 1"-14, 12 ft, Steel, Grade 2, Zinc Plated Finish (04188)
- ZORO SELECT Wall Anchor Kit, 1-5/8" L, Stainless Steel (ZA0527-KIT)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 10 PK (U63266.019.0001)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 25 PK (3764TBCR)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 25 PK (U63265.037.0600)
- ZORO SELECT Conical Anchor Kit, 7/8" L, Plastic, 100 PK (U63157.008.0001)
- ZORO SELECT Wall Anchor, 1-7/16" L, Plastic, 100 PK (U30502.010.0001)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Steel, 100 PK (04275)
- Zoro Select Hollow Wall Anchors