22.5 Degrees Bend 1/16 Bend, 6" Pipe, Female Socket, Cast Iron, 0 psi

  • Mfr # ZFB220686

  • Zoro # G900918365


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
22.5 Degrees Bend
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
6"
Class
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZFB220686
Zoro #
G900918365
UPC #
810074084901
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
6"
Fitting Side B Outside Diameter
6 5/16 in
Fitting Side B Nominal Pipe Size
6 in
Bend Nominal Dimensions
3 x 3
Fitting Side A Nominal Pipe Size
6 in
Fitting Side A Outside Diameter
6 5/16 in
Overall Length
6 in

Details

Specific Fitting Shape
22.5 Degrees Bend
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Class
0 psi
Item
1/16 Bend
Standards
ASTM A888
Max. Steam Pressure
0
Fitting Side B Type
Socket
Fitting Side A Type
Socket
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Color
Green
Includes Seal
No
Application
DWV
Fitting Side A Gender
Female
Finish/Coating
Epoxy Coated
Low Lead Compliance Level
Compliant
Material Grade
Green Cast Iron
Maximum Operating Pressure
0 psi

Description

22.5 Degrees Bend, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 6 in, Female, Socket, 6 5/16 in, 6 in, Female, Socket, 6 5/16 in, 0 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.