Zoro Homepage

22.5 Degrees Bend 1/16 Bend, 8" Pipe, Female Socket, Cast Iron, 0 psi

  • Mfr # 220688

  • Zoro # G000722213


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
22.5 Degrees Bend
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
8"
Class
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220688
Zoro #
G000722213
UPC #
810074080590
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
8"
Fitting Side A Nominal Pipe Size
8 in
Fitting Side B Outside Diameter
8 7/16 in
Overall Length
7 1/2 in
Fitting Side A Outside Diameter
8 7/16 in
Bend Nominal Dimensions
3 3/4 x 3 3/4
Fitting Side B Nominal Pipe Size
8 in

Description

22.5 Degrees Bend, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 8 in, Female, Socket, 8 7/16 in, 8 in, Female, Socket, 8 7/16 in, 0 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.