Zoro Homepage

22.5 Degrees Bend 22.5 Degrees Bend, Iron, Class 20

  • Mfr # SVF16B120

  • Zoro # G713115715


product price: $1,553.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
22.5 Degrees Bend
Pipe Fitting Material
Iron
Class
Class 20
Standards
ASTM A74, ICC Listed, UPC Listed
Fitting Side A Nominal Pipe Size
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVF16B120
Zoro #
G713115715
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Side A Nominal Pipe Size
12 in
Fitting Side B Nominal Pipe Size
12 in

Details

Specific Fitting Shape
22.5 Degrees Bend
Pipe Fitting Material
Iron
Class
Class 20
Item
22.5 Degrees Bend
Standards
ASTM A74, ICC Listed, UPC Listed
Fitting Side B Gender
Female
Fitting Side B Type
Hub
Fitting Side A Type
Spigot
Maximum Operating Pressure
5 psi
Color
Black
Fitting Side A Gender
Male

Description

Metal Pipe Fittings

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.