Shop ZORO SELECT
See all product information
Create Account
24 in x 18 in x Shipping Carton, Kraft, Single Wall
Mfr # 49K002
Zoro # G2359537
product price:Â
$
4.69
/ea
Key Features
Inside Length
24 in
Inside Width
18 in
Wall Type
Single Wall
Color
Kraft
Meets
ECT32/200 lb. Test
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49K002
- Zoro #
- G2359537
- UPC #
- -
- Country of Origin
- United States
- Item
- Shipping Carton
- Wall Type
- Single Wall
- Color
- Kraft
- Meets
- ECT32/200 lb. Test
- For Use With
- Shipping/Storage/Product Protection
- Maximum Weight
- 65 lb.
- Capacity
- 7776 cu. in.
- Standards
- ASTM, PPB-636
- Application
- Multi Purpose
- Box Color
- Kraft
Description
Shipping Carton, Wall Type Single Wall, Inside Length 24 in, Inside Width 18 in, Color Kraft, Standards ASTM, PPB-636, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.