Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 in x 20 in x 34 in Wardrobe Box, Kraft, Corrugate, Double Wall, 48 ECT

  • Mfr # 242034WARD

  • Zoro # G515226879


product price: $16.35
/ea
Sold in multiples of 5 for $81.75

Key Features

Inside Length
24 in
Inside Width
20 in
Inside Height
34 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242034WARD
Zoro #
G515226879
UPC #
841436090957
Country of Origin
United States

Dimensions

Inside Length
24 in
Inside Width
20 in
Inside Height
34 in
Inside LxWxH
24x20x34

Details

Item
Wardrobe Box
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Board Test
48 ECT
Standards
NMFC 29785-5
Moving Box Type
Wardrobe
Closure Style
RSC
Fluting Profile
B-C Flute

Description

Shipping Box, Box Style Wardrobe, Wardrobe, Wall Type Double Wall, Inside Length 24 in, Inside Width 20 in, Inside Height 34 in, 24x20x34 in Inside LxWxH, 48 ECT, RSC, Outside Length 24 in, Outside Width 20 in, Outside Height 34 in, Not Applicable Outside LxWxH, Wall Thickness 5/16 in, Fluting Profile B-C Flute, Maximum Load Capacity 95 lb, Material Corrugated Cardboard, Color Brown, Standards Not Applicable, Inside Length Range 24-26 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.