Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 in x 20 in x 46 in Wardrobe Box, Kraft, Corrugate, Double Wall, 48 ECT

  • Mfr # 242046WARD

  • Zoro # G915226882


product price: $16.75
/ea
Sold in multiples of 5 for $83.75
Item requires special delivery charges. A $14.00 per item surcharge will be applied.

Key Features

Inside Length
24 in
Inside Width
20 in
Inside Height
46 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242046WARD
Zoro #
G915226882
UPC #
812578007004
Country of Origin
United States

Dimensions

Inside Length
24 in
Inside Width
20 in
Inside Height
46 in
Inside LxWxH
24x20x46

Details

Item
Wardrobe Box
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Board Test
48 ECT
Standards
NMFC 29785-5
Closure Style
RSC
Moving Box Type
Wardrobe
Fluting Profile
B-C Flute

Description

Shipping Box, Box Style Wardrobe Boxes, Wardrobe, Wall Type Double Wall, Inside Length 24 in, Inside Width 22 in, Inside Height 46 in, 24x20x46 in Inside LxWxH, 48 ECT, RSC, Not Applicable Outside LxWxH, Fluting Profile B-C Flute, Material Corrugate, Color Brown, Standards NMFC 29785-5, Inside Length Range 24-26 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.