Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 in x 24 in x 18 in Shipping Box, Kraft, Corrugate, Double Wall, 48 ECT

  • Mfr # 22XM66

  • Zoro # G9082132


product price: $10.15
/ea
Sold in multiples of 10 for $101.50
Additional $4.50 delivery surcharge applies per item.
See details

Key Features

Inside Length
24 in
Inside Height
18 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XM66
Zoro #
G9082132
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
24 in
Inside Width
24 in
Inside Height
18 in
Wall Thickness
1/4 in
Outside Length
24 3/4 in
Outside Width
24 3/4 in
Outside Height
19 in
Inside LxWxH
24x24x18

Details

Item
Shipping Box
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Board Test
48 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Closure Style
RSC
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute

Description

Shipping Box, Box Style Standard, Wall Type Double Wall, Inside Length 24 in, Inside Width 24 in, Inside Height 18 in, 24x24x18 in Inside LxWxH, 48 ECT, RSC, Outside Length 24 in, Outside Width 24 in, Outside Height 18 in, 24 3/4x24 3/4x19 in Outside LxWxH, Wall Thickness 5/16 in, Fluting Profile C Flute, Maximum Load Capacity 95 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.