Shop ZORO SELECT
Additional $12.00 delivery surcharge applies per item.
See details
See all product information
Create Account
24 in x 24 in x 24 in Shipping Box, Kraft, Corrugate, Triple Wall, 90 ECT
- Mfr # 852DC0
- Zoro # G715226907
product price:Â
$
32.45
/ea
Sold in multiples of 5 for
$162.25
Key Features
Inside Length
24 in
Inside Height
24 in
Wall Type
Triple Wall
Maximum Load Capacity
280 lb
Material
Corrugated Cardboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 852DC0
- Zoro #
- G715226907
- UPC #
- 841436087155
- Country of Origin
- United States
Dimensions
- Inside Length
- 24 in
- Inside Width
- 24 in
- Inside Height
- 24 in
- Inside LxWxH
- 24x24x24
- Outside Height
- 24 in
- Outside Width
- 24 in
- Outside Length
- 24 in
- Wall Thickness
- 1/2 in
Details
- Item
- Shipping Box
- Wall Type
- Triple Wall
- Maximum Load Capacity
- 280 lb
- Material
- Corrugated Cardboard
- Color
- Kraft
- Board Test
- 90 ECT
- Closure Style
- RSC
- Fluting Profile
- A-A-C Flute
- Moving Box Type
- Heavy Duty
- Box Color
- Kraft
- Shell Material
- Corrugated Cardboard
Description
Shipping Box, Box Style Standard, Heavy Duty, Wall Type Triple Wall, Inside Length 24 in, Inside Width 24 in, Inside Height 24 in, 24x24x24 in Inside LxWxH, 90 ECT, RSC, Outside Length 24 in, Outside Width 24 in, Outside Height 24 in, Not Applicable Outside LxWxH, Wall Thickness 1/2 in, Fluting Profile A-A-C Flute, Maximum Load Capacity 120 lb, Material Corrugated Cardboard, Color Brown, Standards Not Applicable, Inside Length Range 24-26 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.