24 in x 24 in x 36 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 11G116
Zoro # G9073942
product price: $20.19
/eaSold in multiples of 5 for $100.95
Key Features
Inside Length
24 in
Inside Height
36 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11G116
Zoro #
G9073942
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
24 in
Inside Width
24 in
Inside Height
36 in
Outside Length
24 3/8 in
Outside Width
24 3/8 in
Wall Thickness
1/8 in
Outside Height
36 5/8 in
Inside LxWxH
24x24x36
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Closure Style
RSC
Fluting Profile
C Flute
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 24 in, Inside Width 24 in, Inside Height 36 in, 24x24x36 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 in, Outside Width 24 in, Outside Height 36 in, 24 3/8x24 3/8x36 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.