Shop All Plastic Bags
Zoro Select
24" x 10" Open Poly Bags, 2 mil, Clear
Mfr # 5DTJ5
Zoro # G2264376
product price: $67.29
/pk 500, $0.13/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 10"
- Length 24"
- Color Clear
- Bag Closure Type None
Product Information
- Brand Zoro Select
- MFR # 5DTJ5
- Zoro # G2264376
- UPC # 654866003752
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 10" |
Length | 24" |
Depth | 8" |
Size | 24" x 10" |
Details
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 10 in, Length 24 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINTER 0.625 in. H X 1.3125 in. W X 3 in. L Clear Utility/Parts Info Strip Label Holder Plastic (108784-ACE)
- YELLOW DOOR Mud Kitchen Process Stones (1138)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL107A)
- MARKAL Paint Crayon, Large Tip, Blue Color Family, 12 PK (80735)
- ZORO SELECT 24" x 22" Open Poly Bags, 2 mil, Clear (5DHA3)
- ZORO SELECT 18" x 8" Open Poly Bags, 1.50 mil, Clear (5DTF3)
- ZORO SELECT 36" x 24" Open Poly Bags, 3 mil, Clear (5DHK4)
- ZORO SELECT 32" x 18" Open Poly Bags, 1.50 mil, Clear (5DTG9)
- ZORO SELECT 12" x 8" Open Poly Bags, 0.75 mil, Clear, PK 1000 (5DRX3)
- ZORO SELECT 12" x 6" Open Poly Bags, 0.75 mil, Clear (5DRW8)
- ZORO SELECT 20" x 16" Open Poly Bags, 1 mil, Clear (8CDY2)
- Zoro Select Plastic Bags