Zoro Select
240 lb Tension Strength, 2-3/4" L, Stainless Steel, 10 PK
Mfr # U63267.037.0001
Zoro # G5217712
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- Compatible Material Block, Brick, Drywall, Plaster, Wood
- Anchor Diameter 3/4"
- Anchor Length 2-3/4"
- Thread Size 3/8"-16
- Material Stainless Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (6DZC4)
- HERITAGE Clevis Pin, 5/8" x 3-1/4", Low CSZ, Clear (CLPZ-0625-3250)
- ZORO SELECT #4-40 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0075)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01200.100.0400)
- ZORO SELECT Screw Anchor, 1" L, Nylon, 100 PK (U63270.000.0025)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 10 PK (U63266.019.0001)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (1064TBCM)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-3/4" L, Steel, 4 PK (GCPT38334)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 25 PK (3196TBCR)
- ZORO SELECT 80 lb Tension Strength, 2" L, Steel, 50 PK (U63265.019.0200)
- MIDWEST FASTENER Screw Anchor, 1-5/16" L, Plastic, 100 PK (04276)
- Zoro Select Hollow Wall Anchors