Shop All Hollow Wall Anchors
Zoro Select
240 lb Tension Strength, 2-3/4" L, Steel, 10 PK
Mfr # U63266.031.0001
Zoro # G5217746
product price: $17.19
/pk 10, $1.72/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- Compatible Material Block, Brick, Drywall, Plaster, Wood
- Anchor Diameter 3/4"
- Anchor Length 2-3/4"
- Thread Size 5/16"-18
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U63266.031.0001
- Zoro # G5217746
- UPC # 190735827642
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/4" |
Anchor Length | 2-3/4" |
Thread Size | 5/16"-18 |
Drill Bit Size | 3/4 in |
Bolt Size | 5/16 in |
Anchor Thread Size | 5/16"-18 |
Screw Length | 3 in |
Usable Length | 2 1/2 in |
Head Height | 0.2 in |
Thread Length | 2 3/4 in |
Drill Size | 3/4 in |
Size | 5/16 in |
Overall Length | 6 in |
Head Diameter | 0.5 in |
Screw Size | 5/16 in |
Body Length | 6 in |
Details
Description
Channel Toggle Anchor, Toggle Anchor Type Toggle Bolt Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 5/16 In.-18, Overall Length 6 in, Screw Size 5/16 in, Screw Length 3 in, Thread Length 2 3/4 in, Drive Type Combination Slotted/Phillips, Head Type Not Applicable, Head Diameter 0.5 in, Head Height 0.2 in, Usable Length 2 1/2 in, Wing Span 2 in, Washer Outside Diameter Not Applicable, Material Steel, Finish Zinc Plated, Color Blue/White, Drill Bit Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-5)
- PASLODE Crown Staples, 16 ga, 1/2" W, 16 ga ga, 2 in Leg L, Steel, 7500 PK (OT2258)
- ZORO SELECT Dowel Pin, Std, 3x/32x1/4 L, PK100 (2MB10)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 3. in Shaft Dia (SH-300)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-1/4" L, Steel, 4 PK (GCPT38314)
- ZORO SELECT Liberty Anchors Female Toggle Anchor, 11/16" L, Steel, 2 PK (GCP12000TF)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 25 PK (3748TBCR)
- ZORO SELECT 90 lb Tension Strength, 4" L, Steel, 50 PK (U63265.025.0400)
- ZORO SELECT 90 lb Tension Strength, 6" L, Steel, 50 PK (U63265.025.0600)
- ZORO SELECT 240 lb Tension Strength, 2-3/4" L, Steel, 10 PK (U63266.050.0001)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 5 PK (38767)
- Zoro Select Hollow Wall Anchors