Zoro Select

240 lb Tension Strength, 2-3/4" L, Steel, 100 PK (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Hollow Wall Anchors

Key Features

Combination Phillips/Slotted Drive
  • Toggle Bolt Type Channel Toggle Anchor
  • Compatible Material Block, Brick, Drywall, Plaster, Wood
  • Anchor Diameter 3/4"
  • Anchor Material Steel
  • Anchor Length 2-3/4"
See all product information

Product Information

Dimensions

Anchor Diameter 3/4"
Anchor Length 2-3/4"
Anchor Thread Size 3/8"-16
Thread Size 3/8"-16
Usable Length 2 1/2 in
Drill Bit Size 3/4 in
Bolt Size 3/8 in
Head Height 0.25 in
Screw Length 3 in
Thread Length 2 3/4 in
Size 3/8 in
Drill Size 3/4 in
Head Diameter 0.63 in
Overall Length 6 in
Body Length 6 in
Screw Size 3/8 in

Details

Item Toggle Bolt
Toggle Bolt Type Channel Toggle Anchor
Compatible Material Block, Brick, Drywall, Plaster, Wood
Anchor Material Steel
Fastener Finish Zinc Plated
Material Steel
Drive Type Combination Phillips/Slotted
Tension Strength (1/2 in Drywall) 240 lb
Minimum Material Thickness 3 3/8 in
Wing Span 2 in
Grip Range 3/8 to 3-5/8 in
Manufacturer Location Globally Sourced
Toggle Anchor Type Toggle Bolt Anchor
Maximum Material Thickness 3 5/8 in
Finish Zinc Plated
Maximum Ultimate Shear Strength 1,200 lb
Color Blue/White
Thread Direction Right Hand and Left Hand
Minimum Ultimate Tension Strength 240 lb
Material Grade/Class Grade 4.8
Minimum Ultimate Shear Strength 280 lb
Maximum Ultimate Tension Strength 800 lb
Minimum Clearance Behind Wall 3 in
Removable Removable
Thread Type Coarse
Series Wall-Dog
System of Measurement Inch
Shear Strength (1/2 in Drywall) 280 lb

Description

Channel Toggle Anchor, Toggle Anchor Type Toggle Bolt Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/8 In.-16, Overall Length 6 in, Screw Size 3/8 in, Screw Length 3 in, Thread Length 2 3/4 in, Drive Type Combination Slotted/Phillips, Head Type Not Applicable, Head Diameter 0.63 in, Head Height 0.25 in, Usable Length 2 1/2 in, Wing Span 2 in, Washer Outside Diameter Not Applicable, Material Steel, Finish Zinc Plated, Color Blue/White, Drill Bit Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products