24x24x4 Pleated Air Filter, High Capacity, Synthetic, MERV 13, 1.0 to 3.0 micron
Mfr # 60RD89
Zoro # G800719857
product price:Â $13.49
/ea
Sold in multiples of 6 for $80.94
Key Features
Performance Rating
MERV 13
Air Filter Capacity
High Capacity
Filters Out
Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Paint Pigments
Air Flow @ 300 fpm
1,200 cfm
Frame or Header Material
Beverage Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60RD89
Zoro #
G800719857
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Filter Size
24x24x4
Actual Filter Size
23-3/8 in x 23-3/8 in x 3-3/4 in
Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
4 in
Actual Height
23-3/8 in
Actual Width
23-3/8 in
Actual Depth
3-3/4 in
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 24x24x4, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 22.6 sq ft, Pleats per Linear Foot 9, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei, Insecticide Dust, Bacteria, Face Powder, Smoke, Paint Pigment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.