2.5" OD x 0.1875" Wall x 2.125" ID Carbon Steel Round Tube A513-Type 5 DOM

  • Mfr # 7557_72_0

  • Zoro # G706629311


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.1875 in
Standards
ASTM A513
Fabrication
Cold Rolled
System of Measurement
Inch
Outside Diameter Tolerance
+0.006 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557_72_0
Zoro #
G706629311
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.1875 in
Outside Diameter Tolerance
+0.006 in
Inside Diameter
2.125 in
Overall Length
6 ft
Outside Diameter
2 1/2 in

Details

Item
Carbon Steel Round Tube
Standards
ASTM A513
Fabrication
Cold Rolled
System of Measurement
Inch
Brinell Hardness
137 BHN
Yield Strength
74,200 psi
Application
Automotive, Construction, Industrial
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Rockwell Hardness
75 HRB
Wall Thickness Tolerance
+0.002 in/-0.004 in
Material
Carbon Steel
Shape
Round
Machinability
Not Available
Appearance
Metallic
Material Grade
A513
Tensile Strength
132,000 psi
Tolerance Rating
Oversized
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant
Elongation
36 %

Description

Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.